Raco 161 Octagon Box | Graybar Store
Raco - Octagon Box - 161
+ / - Hover over image to Zoom
Other Views

    Octagon Box

    Manufacturer: Raco
    Manufacturer #: 161
    SKU: 88216888
    $20.81
    Checking Pricing
         
    Bracket:TS Bracket
    Box Style:4 in Octagonal; Drawn
    Size:7 W x 1.56 L x 1.5 D x 3.88 H in
    No. of Gangs:1
    Depth:1-1/2 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):15.5 cu. in.
    Use With:Ceiling Lighting Fixtures; Wall Lighting Fixtures
    Knockouts:Bottom: 1/2 (5) in; Side: 1/2 (3) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 161
    • Size 7 W x 1.56 L x 1.5 D x 3.88 H in
    • Box Style 4 in Octagonal; Drawn
    • Bracket TS Bracket
    • Capacity (Cubic Inch) 15.5 cu. in.
    • Depth 1-1/2 in.
    • Knockouts Bottom: 1/2 (5) in; Side: 1/2 (3) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 25 per Pack
    • Use With Ceiling Lighting Fixtures; Wall Lighting Fixtures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Octagon Box, Steel, Depth: 1-1/2 in, Knockouts: (3) 1/2 (Side) in; (5) 1/2 (Bottom) in, Size: 4 x 7 x 1-1/2 in, Packaging: 25 per Pack