Hubbell Building Automation LHMTS1-G-WH Occupancy Wall Switch Sensor | Graybar Store
Hubbell Building Automation - Occupancy Wall Switch Sensor - LHMTS1-G-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Wall Switch Sensor

    Manufacturer: Hubbell Building Automation
    Manufacturer #: LHMTS1-G-WH
    SKU: 25054511
    $132.40
    Checking Pricing
         
    Additional Features:1/4 HP277 VAC 1800W Ballast; 1/4 HP347VAC 1500W Ballast; 1000 sq. ft. Coverage Area (Models: LHIR and LHMT); 1000W Ballast;
    Installation Type:Wall Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # LHMTS1-G-WH
    • Color White
    • Additional Features 1/4 HP277 VAC 1800W Ballast; 1/4 HP347VAC 1500W Ballast; 1000 sq. ft. Coverage Area (Models: LHIR and LHMT); 1000W Ballast;
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Series LHMT
    • Time Delay Type Adaptive; Auto-On; Manual
    • Timer Range 4 to 30 min
    • SAP Material Type ZSTD
    Product Overview:
    LightHAWK® Occupancy Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Adaptive; Auto-On; Manual, White, Coverage (Degrees/Square Feet): 1000 ft²