WattStopper LMDM-101-W Occupancy Sensor Wall Switch | Graybar Store
WattStopper - Occupancy Sensor Wall Switch - LMDM-101-W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor Wall Switch

    Manufacturer: WattStopper
    Manufacturer #: LMDM-101-W
    SKU: 25525522
    $97.84
    Checking Pricing
         
    Additional Features:Custom Engraving Options; Digital Lighting Management Components Plug Together on a Free-Topology Category 5e DLM Local
    Voltage Rating:24 V DC
    Color:White
    Switch Type:Multi-Way
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMDM-101-W
    • Color White
    • Additional Features Custom Engraving Options; Digital Lighting Management Components Plug Together on a Free-Topology Category 5e DLM Local
    • Composition 1 Channel
    • Switch Style Pushbutton
    • Switch Type Multi-Way
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® DLM Occupancy Sensor Wall Switch, Voltage Rating: 24 V DC, Switch Style: Pushbutton, Switch Type: Multi-Way, White