WattStopper CB-100 Occupancy Sensor | Graybar Store
WattStopper - Occupancy Sensor - CB-100
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor

    Manufacturer: WattStopper
    Manufacturer #: CB-100
    SKU: 94057685
    $199.45
    Checking Pricing
         
    Additional Features:Isolated Relay
    Installation Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # CB-100
    • Additional Features Isolated Relay
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable; Auto-On; Manual
    • Timer Range 15 sec to 10 min
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable; Auto-On; Manual, Coverage (Degrees/Square Feet): 2000 ft²