Sensor Switch NWSX PDT LV WH Occupancy Sensor | Graybar Store
Sensor Switch - Occupancy Sensor - NWSX PDT LV WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: NWSX PDT LV WH
    SKU: 25698361
    Price pending
    Checking Pricing
         
    Additional Features:100% Digital Pir Detection, Vandal Resistant Lens Standard, Includes Wall Plate (Screwless Sold Separate); Broadcasts
    Installation Type:Wall Mount
    Color:White
    Switch Type:3-Way and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NWSX PDT LV WH
    • Color White
    • Additional Features 100% Digital Pir Detection, Vandal Resistant Lens Standard, Includes Wall Plate (Screwless Sold Separate); Broadcasts
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Series nWSX PDT LV
    • Switch Type 3-Way and Multi-Location
    • Time Delay Type Auto-Off; Auto-On; Manual
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    nLight® AcuityControls™ NWSX Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On; Manual, White