WattStopper LMDW-102-W Occupancy Sensor | Graybar Store
WattStopper - Occupancy Sensor - LMDW-102-W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor

    Manufacturer: WattStopper
    Manufacturer #: LMDW-102-W
    SKU: 25696195
    $236.27
    Checking Pricing
         
    Additional Features:1- and 2-Button Models; Detection Signature Processing Eliminates False Triggers and Provides Immunity to RFI and EMI; Each
    Installation Type:Wall Mount
    Color:White
    Switch Type:2-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMDW-102-W
    • Color White
    • Additional Features 1- and 2-Button Models; Detection Signature Processing Eliminates False Triggers and Provides Immunity to RFI and EMI; Each
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Series LMDW-100
    • Switch Type 2-Way
    • Time Delay Type Auto-On; Manual
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® DLM LMDW-100 Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Auto-On; Manual, White