WattStopper DSW-301-W Occupancy Sensor | Graybar Store
WattStopper - Occupancy Sensor - DSW-301-W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor

    Manufacturer: WattStopper
    Manufacturer #: DSW-301-W
    SKU: 25646669
    $82.55
    Checking Pricing
         
    Additional Features:Choice of Manual-ON or Auto-ON Operation, Selectable for Each Relay; Complies with 2011 NEC Requirements; Four Occupancy
    Installation Type:Wall Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DSW-301-W
    • Color White
    • Additional Features Choice of Manual-ON or Auto-ON Operation, Selectable for Each Relay; Complies with 2011 NEC Requirements; Four Occupancy
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Auto-On; Manual
    • Timer Range 5 to 30 min
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Auto-On; Manual, White, Coverage (Degrees/Square Feet): 20 x 20 (Ultrasonic) ft; 35 x 30 (PIR) ft