Leviton OSSMD-GDG Dual Relay Decora Wall Switch MT Occupancy Sensor, Single-Pole, 180° 2400 sq. ft. Coverage, Grey | Graybar Store
Leviton - Dual Relay Decora Wall Switch MT Occupancy Sensor, Single-Pole, 180° 2400 sq. ft. Coverage, Grey - OSSMD-GDG
+ / - Hover over image to Zoom
Other Views

    Dual Relay Decora Wall Switch MT Occupancy Sensor, Single-Pole, 180° 2400 sq. ft. Coverage, Grey

    Manufacturer: Leviton
    Manufacturer #: OSSMD-GDG
    SKU: 25641879
    $157.55
    Checking Pricing
         
    Color:Grey
    Installation Type:Wall Mount
    Additional Features:Controls Two Separate Banks of Lighting
    Switch Type:1-Pole and 2-Relay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMD-GDG
    • Color Grey
    • Additional Features Controls Two Separate Banks of Lighting
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole and 2-Relay
    Product Overview:
    Decora® OSSMD Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Adaptive; Auto-Off; Auto-On; Manual, Gray, Coverage (Degrees/Square Feet): 180/2400 â°/ft²