Leviton ODC10-MDW O2C Dual Relay Multi-Technology Occupancy Sensor, Self Adjusting, 360° 1000 sq. ft. Coverage, White | Graybar Store
Leviton - O2C Dual Relay Multi-Technology Occupancy Sensor, Self Adjusting, 360° 1000 sq. ft. Coverage, White - ODC10-MDW
+ / - Hover over image to Zoom
Other Views

    O2C Dual Relay Multi-Technology Occupancy Sensor, Self Adjusting, 360° 1000 sq. ft. Coverage, White

    Manufacturer: Leviton
    Manufacturer #: ODC10-MDW
    SKU: 25640945
    $174.85
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC10-MDW
    • Color White
    • Installation Type Ceiling Mount
    Product Overview:
    Provolt™ Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360/1000 â°/ft², White