Leviton OSSMT-GDG OSMMT-GD Multi Technology(PIR &Ultrasonic) Wall Switch Sensor with Photocell, Single-Pole, 180° 2400 sq. ft. Coverage, Grey | Graybar Store
Leviton - OSMMT-GD Multi Technology(PIR &Ultrasonic) Wall Switch Sensor with Photocell, Single-Pole, 180° 2400 sq. ft. Coverage, Grey - OSSMT-GDG
+ / - Hover over image to Zoom
Other Views

    OSMMT-GD Multi Technology(PIR &Ultrasonic) Wall Switch Sensor with Photocell, Single-Pole, 180° 2400 sq. ft. Coverage, Grey

    Manufacturer: Leviton
    Manufacturer #: OSSMT-GDG
    SKU: 25541286
    $88.29
    Checking Pricing
         
    Color:Grey
    Installation Type:Wall Mount
    Additional Features:Fits in a Standard Wall Box; Neutral or No Neutral; Replaces a Single-Pole Wall-Switch; Sensors Can Be Ganged Together in a
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-GDG
    • Color Grey
    • Additional Features Fits in a Standard Wall Box; Neutral or No Neutral; Replaces a Single-Pole Wall-Switch; Sensors Can Be Ganged Together in a
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared/Ultrasonic
    • Switch Type 1-Pole
    Product Overview:
    Decora® OSSMT Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Adaptive; Auto-Off; Auto-On; Manual, Gray, Coverage (Degrees/Square Feet): 180/2400 â°/ft²