WattStopper LMDX-100 Occupancy Sensor | Graybar Store
WattStopper - Occupancy Sensor - LMDX-100
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor

    Manufacturer: WattStopper
    Manufacturer #: LMDX-100
    SKU: 25455866
    $295.73
    Checking Pricing
         
    Additional Features:40KHz Signal; BAA/TAA-Compliant Models Available; Detection Signature Processing Eliminates False Triggers and Provides
    Installation Type:Corner Mount; Wall Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMDX-100
    • Color White
    • Additional Features 40KHz Signal; BAA/TAA-Compliant Models Available; Detection Signature Processing Eliminates False Triggers and Provides
    • Installation Type Corner Mount; Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Automatic
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® DLM Occupancy Sensor, Installation Type: Corner Mount; Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Automatic, White, Coverage (Degrees/Square Feet): 2000 ft²