Leviton IPS02-1LT Universal Vacancy and Occupancy Sensor, Light Almond | Graybar Store
Leviton - Universal Vacancy and Occupancy Sensor, Light Almond - IPS02-1LT
+ / - Hover over image to Zoom
Other Views

    Universal Vacancy and Occupancy Sensor, Light Almond

    Manufacturer: Leviton
    Manufacturer #: IPS02-1LT
    SKU: 25642115
    $29.41
    Checking Pricing
         
    Color:Light Almond
    Installation Type:Wall Mount
    Switch Type:1-Pole and 3-Way
    Additional Features:Universal Light Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPS02-1LT
    • Color Light Almond
    • Additional Features Universal Light Control
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole and 3-Way
    Product Overview:
    Decora® IPS02 Occupancy And Vacancy Sensors, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On; Manual, Light Almond, Coverage (Degrees/Square Feet): 180/900 â°/ft²