Thomas and Betts Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof | Graybar Store
Thomas and Betts - Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof
+ / - Hover over image to Zoom
Other Views

    Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof

    Manufacturer: Thomas and Betts
         

    Ocal® UNF union connects conduit to conduit or provides a means for future modification of a conduit system. Union can be used in hazardous and non-hazardous locations. Union is explosionproof and dust-ignition proof.

    • Manufacturer Thomas and Betts
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With PVC Coated Conduit
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Listings - Approvals
    Trade Size (Inches)
    Gender
    Price
    UNF605-G
    93197765
    RoHS Compliant
    2 in.
    Female
    $
    197
    .29
    /
    EA
    93197765
    Listings - Approvals
    RoHS Compliant
    Trade Size (Inches)
    2 in.
    Gender
    Female
    $
    197
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UNF1005-G
    25124098
    CSA Certified; RoHS Compliant; UL Listed
    4 in.
    Female
    $
    1771
    .52
    /
    EA
    25124098
    Listings - Approvals
    CSA Certified; RoHS Compliant; UL Listed
    Trade Size (Inches)
    4 in.
    Gender
    Female
    $
    1771
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UNF405-G
    90085553
    RoHS Compliant
    1-1/4 in.
    Female
    $
    158
    .96
    /
    EA
    90085553
    Listings - Approvals
    RoHS Compliant
    Trade Size (Inches)
    1-1/4 in.
    Gender
    Female
    $
    158
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UNF505-G
    97279853
    RoHS Compliant
    1-1/2 in.
    Female
    $
    148
    .08
    /
    EA
    97279853
    Listings - Approvals
    RoHS Compliant
    Trade Size (Inches)
    1-1/2 in.
    Gender
    Female
    $
    148
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UNF805-G
    25056540
    RoHS Compliant
    3 in.
    Female
    $
    1112
    .30
    /
    EA
    25056540
    Listings - Approvals
    RoHS Compliant
    Trade Size (Inches)
    3 in.
    Gender
    Female
    $
    1112
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93197765 SKU, 93197765 ANALYTICS...
    Gender
    Female
    Price
    $
    197
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25124098 SKU, 25124098 ANALYTICS...
    Gender
    Female
    Price
    $
    1771
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085553 SKU, 90085553 ANALYTICS...
    Gender
    Female
    Price
    $
    158
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279853 SKU, 97279853 ANALYTICS...
    Gender
    Female
    Price
    $
    148
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25056540 SKU, 25056540 ANALYTICS...
    Gender
    Female
    Price
    $
    1112
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available