Thomas and Betts T28-4X-G Ocal Type T Conduit Body and Cover | Graybar Store
Thomas and Betts - Ocal Type T Conduit Body and Cover - T28-4X-G
+ / - Hover over image to Zoom
Other Views

    Ocal Type T Conduit Body and Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: T28-4X-G
    SKU: 25271702
    $74.91
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T28-4X-G
    • Type Conduit Body
    • Bend (Degree) 90
    • Body Type Form 8
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    Product Overview:
    3/4 in. Dark Gray PVC Coated Type T Form 8 UL-4X Gray Iron Conduit Body and Cover.