Thomas and Betts LR37-G Ocal Type LR Conduit Body and Cover | Graybar Store
Thomas and Betts - Ocal Type LR Conduit Body and Cover - LR37-G
+ / - Hover over image to Zoom
Other Views

    Ocal Type LR Conduit Body and Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: LR37-G
    SKU: 93177256
    $69.65
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LR37-G
    • Color / Finish Grey
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 in. Dark Gray PVC Coated Type LR Form 7 Gray Iron Conduit Body and Cover.