Thomas and Betts LR28-4X-G Ocal Type LR Conduit Body and Cover | Graybar Store
Thomas and Betts - Ocal  Type LR Conduit Body and Cover - LR28-4X-G
+ / - Hover over image to Zoom
Other Views

    Ocal Type LR Conduit Body and Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: LR28-4X-G
    SKU: 25271700
    $116.27
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LR28-4X-G
    • Color / Finish Grey
    • Trade Size (Inches) 3/4 in.
    Product Overview:
    3/4 in. Dark Gray PVC Coated Type LR Form 8 UL-4X Gray Iron Conduit Body and Cover.