Thomas and Betts Ocal Type LL Conduit Body and Cover | Graybar Store
Thomas and Betts - Ocal Type LL Conduit Body and Cover
+ / - Hover over image to Zoom
Other Views

    Ocal Type LL Conduit Body and Cover

    Manufacturer: Thomas and Betts
         

    Ocal Type LL conduit body in dark gray color is made of gray colored iron for high strength. It has 0.002 Inch blue urethane coating on both sides of conduit body, before PVC coating of 0.040 Inch is applied. It comes with molded flange coated cover.

    • Manufacturer Thomas and Betts
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 7
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    LL67-G
    93177239
    3.2
    Gray
    Ocal®
    2 in.
    LL
    8.3 in.
    3.2
    Threaded
    $
    179
    .62
    /
    EA
    93177239
    Height (Inches)
    3.2
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    LL
    Length
    8.3 in.
    Width (Inches)
    3.2
    Fitting Type
    Threaded
    $
    179
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LL57-G
    93177237
    2.6
    Gray
    Ocal®
    1-1/2 in.
    LL
    7.9 in.
    2.6
    Threaded
    $
    118
    .46
    /
    EA
    93177237
    Height (Inches)
    2.6
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/2 in.
    Shape
    LL
    Length
    7.9 in.
    Width (Inches)
    2.6
    Fitting Type
    Threaded
    $
    118
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93177239 SKU, 93177239 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    LL
    Length
    8.3 in.
    Width (Inches)
    3.2
    Fitting Type
    Threaded
    Price
    $
    179
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93177237 SKU, 93177237 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/2 in.
    Shape
    LL
    Length
    7.9 in.
    Width (Inches)
    2.6
    Fitting Type
    Threaded
    Price
    $
    118
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available