Thomas and Betts LL37-G Ocal Type LL Conduit Body and Cover | Graybar Store
Thomas and Betts - Ocal Type LL Conduit Body and Cover - LL37-G
+ / - Hover over image to Zoom
Other Views

    Ocal Type LL Conduit Body and Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: LL37-G
    SKU: 93177254
    $68.72
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL37-G
    • Color / Finish Grey
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 in. Dark Gray PVC Coated Type LL Form 7 Grey Iron Conduit Body and Cover.