Thomas and Betts LB28-4X-G Ocal Type LB Conduit Body and Cover | Graybar Store
Thomas and Betts - Ocal  Type LB Conduit Body and Cover - LB28-4X-G
+ / - Hover over image to Zoom
Other Views

    Ocal Type LB Conduit Body and Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: LB28-4X-G
    SKU: 25271695
    $57.44
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Color / Finish:Dark Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB28-4X-G
    • Color / Finish Dark Grey
    • Trade Size (Inches) 3/4 in.
    Product Overview:
    3/4 in. Dark Gray PVC Coated Type LB Form 8 UL-4X Gray Iron Conduit Body and Cover.