Thomas and Betts A12HSG Ocal Steel PVC Coated Half Slotted Channel | Graybar Store
Thomas and Betts - Ocal Steel PVC Coated Half Slotted Channel - A12HSG
+ / - Hover over image to Zoom
Other Views

    Ocal Steel PVC Coated Half Slotted Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A12HSG
    SKU: 25126751
    $164.59
    Checking Pricing
         
    Color / Finish:Grey
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A12HSG
    • Channel Gauge 12
    • Color / Finish Grey
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. 12 ga. Steel gray pvc coated half slot channel, 1-5/8 in.