Thomas and Betts A12-G Ocal Steel PVC Coated Channel | Graybar Store
Thomas and Betts - Ocal Steel PVC Coated Channel - A12-G
+ / - Hover over image to Zoom
Other Views

    Ocal Steel PVC Coated Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A12-G
    SKU: 94056617
    $149.40
    Checking Pricing
         
    Color / Finish:Grey
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A12-G
    • Channel Gauge 12
    • Color / Finish Grey
    Product Overview:
    10 ft. 12 ga. Steel gray pvc coated standard channel, 1-5/8 in.