Thomas and Betts SS11/4-G Ocal® PVC Coated Steel Conduit Hanger With Combination Slotted/Hex Head Bolt For 1 1/4 in. Conduit | Graybar Store
Thomas and Betts - Ocal® PVC Coated Steel Conduit Hanger With Combination Slotted/Hex Head Bolt For 1 1/4 in. Conduit - SS11/4-G
+ / - Hover over image to Zoom
Other Views

    Ocal® PVC Coated Steel Conduit Hanger With Combination Slotted/Hex Head Bolt For 1 1/4 in. Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: SS11/4-G
    SKU: 99502044
    $10.97
    Checking Pricing
         
    Trade Size:1-1/4 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SS11/4-G
    • Materials PVC Coated Steel
    • Trade Size 1-1/4 in.
    Product Overview:
    Ocal® grey PVC coated steel conduit hanger with combination slotted/hex head bolt for 1 1/4 in. conduit. Use with 1 5/8 or 1 1/2 in. strut.
    Designed for easy attachment of conduit to strut. Combination slot and hex head bolt for flexibility of attachment.