Thomas and Betts RA2-G Ocal® Beam Clamp, PVC Coated Malleable Iron, Rigid/IMC Conduit, 2 in. | Graybar Store
Thomas and Betts - Ocal® Beam Clamp, PVC Coated Malleable Iron, Rigid/IMC Conduit, 2 in. - RA2-G
+ / - Hover over image to Zoom
Other Views

    Ocal® Beam Clamp, PVC Coated Malleable Iron, Rigid/IMC Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: RA2-G
    SKU: 90085523
    $130.67
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:PVC Coated Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA2-G
    • Materials PVC Coated Malleable Iron
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    Product Overview:
    Ocal® PVC Coated Conduit Beam Clamp, Trade Size (Inches): 2 in, Malleable Iron, Use With: PVC Coated Conduits