Thomas and Betts Ocal PVC Coated Conduit Body, Type LR | Graybar Store
Thomas and Betts - Ocal PVC Coated Conduit Body, Type LR
+ / - Hover over image to Zoom
Other Views

    Ocal PVC Coated Conduit Body, Type LR

    Manufacturer: Thomas and Betts
         

    Ocal Type LR Conduit Body and Cover

    • Manufacturer Thomas and Betts
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    LR58-4X-G
    25457346
    2.78
    Gray
    Ocal®
    1-1/2 in.
    LR
    9.13 in.
    2.78
    Threaded
    $
    275
    .86
    /
    EA
    25457346
    Height (Inches)
    2.78
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/2 in.
    Shape
    LR
    Length
    9.13 in.
    Width (Inches)
    2.78
    Fitting Type
    Threaded
    $
    275
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR448-4X-G
    25457345
    2.38
    Gray
    Ocal®
    1-1/4 in.
    LR
    7.53 in.
    2.38
    Threaded
    $
    225
    .98
    /
    EA
    25457345
    Height (Inches)
    2.38
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/4 in.
    Shape
    LR
    Length
    7.53 in.
    Width (Inches)
    2.38
    Fitting Type
    Threaded
    $
    225
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR68-4X-G
    25457347
    3.56
    Gray
    Ocal®
    2 in.
    LR
    11 in.
    3.56
    Threaded
    $
    406
    .75
    /
    EA
    25457347
    Height (Inches)
    3.56
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    LR
    Length
    11 in.
    Width (Inches)
    3.56
    Fitting Type
    Threaded
    $
    406
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457346 SKU, 25457346 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/2 in.
    Shape
    LR
    Length
    9.13 in.
    Width (Inches)
    2.78
    Fitting Type
    Threaded
    Price
    $
    275
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457345 SKU, 25457345 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/4 in.
    Shape
    LR
    Length
    7.53 in.
    Width (Inches)
    2.38
    Fitting Type
    Threaded
    Price
    $
    225
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457347 SKU, 25457347 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    LR
    Length
    11 in.
    Width (Inches)
    3.56
    Fitting Type
    Threaded
    Price
    $
    406
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available