Thomas and Betts LR448-4X-G Ocal PVC Coated Conduit Body, Type LR | Graybar Store
Thomas and Betts - Ocal PVC Coated Conduit Body, Type LR - LR448-4X-G
+ / - Hover over image to Zoom
Other Views

    Ocal PVC Coated Conduit Body, Type LR

    Manufacturer: Thomas and Betts
    Manufacturer #: LR448-4X-G
    SKU: 25457345
    $225.98
    Checking Pricing
         
    Height (Inches):2.38
    Color / Finish:Gray
    Brand or Series:Ocal®
    Trade Size (Inches):1-1/4 in.
    Shape:LR
    Length:7.53 in.
    Width (Inches):2.38
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LR448-4X-G
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Brand or Series Ocal®
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    • Fitting Type Threaded
    • Height (Inches) 2.38
    • Length 7.53 in.
    • Materials Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel
    • Shape LR
    • Width (Inches) 2.38
    • Trade Size (Inches) 1-1/4 in.
    • SKU Spec Sheet
      LR448-4X-G Specification Sheet
      LR448-4X-G Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ocal® PVC Coated Conduit Body, Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 1-1/4 in, Length: 7.53 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in