Thomas and Betts Ocal PVC Coated Conduit Body, Type LB | Graybar Store
Thomas and Betts - Ocal PVC Coated Conduit Body, Type LB
+ / - Hover over image to Zoom
Other Views

    Ocal PVC Coated Conduit Body, Type LB

    Manufacturer: Thomas and Betts
         

    Ocal Type LB Conduit Body and Cover

    • Manufacturer Thomas and Betts
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Price
    LB38-4X-G
    25271697
    2.81
    Gray
    Ocal®
    1 in.
    LB
    6-1/2 in.
    1-3/4
    $
    76
    .88
    /
    EA
    25271697
    Height (Inches)
    2.81
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1 in.
    Shape
    LB
    Length
    6-1/2 in.
    Width (Inches)
    1-3/4
    $
    76
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB58-4X-G
    25457380
    4.03
    Gray
    Ocal®
    1-1/2 in.
    LB
    9.13 in.
    2-3/4
    $
    121
    .11
    /
    EA
    25457380
    Height (Inches)
    4.03
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/2 in.
    Shape
    LB
    Length
    9.13 in.
    Width (Inches)
    2-3/4
    $
    121
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB448-4X-G
    25457379
    3.34
    Gray
    Ocal®
    1-1/4 in.
    LB
    7.53 in.
    2.19
    $
    225
    .98
    /
    EA
    25457379
    Height (Inches)
    3.34
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/4 in.
    Shape
    LB
    Length
    7.53 in.
    Width (Inches)
    2.19
    $
    225
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB68-4X-G
    25457381
    4.41
    Gray
    Ocal®
    2 in.
    LB
    11 in.
    3-3/4
    $
    196
    .93
    /
    EA
    25457381
    Height (Inches)
    4.41
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    LB
    Length
    11 in.
    Width (Inches)
    3-3/4
    $
    196
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271697 SKU, 25271697 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1 in.
    Shape
    LB
    Length
    6-1/2 in.
    Width (Inches)
    1-3/4
    Price
    $
    76
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457380 SKU, 25457380 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/2 in.
    Shape
    LB
    Length
    9.13 in.
    Width (Inches)
    2-3/4
    Price
    $
    121
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457379 SKU, 25457379 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    1-1/4 in.
    Shape
    LB
    Length
    7.53 in.
    Width (Inches)
    2.19
    Price
    $
    225
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457381 SKU, 25457381 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    LB
    Length
    11 in.
    Width (Inches)
    3-3/4
    Price
    $
    196
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available