Thomas and Betts LRELL4X36-G Ocal PVC Coated 90 Degree Radius Elbow | Graybar Store
Thomas and Betts - Ocal PVC Coated 90 Degree Radius Elbow - LRELL4X36-G
+ / - Hover over image to Zoom
Other Views

    Ocal PVC Coated 90 Degree Radius Elbow

    Manufacturer: Thomas and Betts
    Manufacturer #: LRELL4X36-G
    SKU: 99489428
    $594.49
    Checking Pricing
         
    Additional Features:Color Coded Thread Protectors; Factory Bent
    Color / Finish:Gray
    Brand or Series:Ocal®
    Trade Size (Inches):4 in.
    Length:78 in.
    Bend Radius:36 in
    Fitting Type:Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LRELL4X36-G
    • Type Large Radius Elbow
    • Additional Features Color Coded Thread Protectors; Factory Bent
    • Bend (Degree) 90 °
    • Bend Radius 36 in
    • Brand or Series Ocal®
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    Product Overview:
    Ocal® PVC Coated Large Radius Elbow, Hot-Dipped Galvanized Rigid Steel, Trade Size (Inches): 4 in, Length: 78 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in