Thomas and Betts Ocal PVC Coated 90 Degree Radius Elbow | Graybar Store
Thomas and Betts - Ocal PVC Coated 90 Degree Radius Elbow
+ / - Hover over image to Zoom
Other Views

    Ocal PVC Coated 90 Degree Radius Elbow

    Manufacturer: Thomas and Betts
         

    Ocal-Blue large radius elbows are factory bent to reduce the time and wasted materials that can result from field bending. Color coded thread protectors on each end.

    • Manufacturer Thomas and Betts
    • Type Large Radius Elbow
    • Bend (Degree) 90 °
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Hot-Dipped Galvanized Rigid Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Length
    Bend Radius
    Fitting Type
    Price
    LRELL5X36-G
    25088841
    Color Coded Thread Protectors; Factory Bent
    Gray
    Ocal®
    5 in.
    78 in.
    36 in
    Elbow
    $
    912
    .01
    /
    EA
    25088841
    Additional Features
    Color Coded Thread Protectors; Factory Bent
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    5 in.
    Length
    78 in.
    Bend Radius
    36 in
    Fitting Type
    Elbow
    $
    912
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRELL4X36-G
    99489428
    Color Coded Thread Protectors; Factory Bent
    Gray
    Ocal®
    4 in.
    78 in.
    36 in
    Elbow
    $
    594
    .49
    /
    EA
    99489428
    Additional Features
    Color Coded Thread Protectors; Factory Bent
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    4 in.
    Length
    78 in.
    Bend Radius
    36 in
    Fitting Type
    Elbow
    $
    594
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088841 SKU, 25088841 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    5 in.
    Length
    78 in.
    Bend Radius
    36 in
    Fitting Type
    Elbow
    Price
    $
    912
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489428 SKU, 99489428 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    4 in.
    Length
    78 in.
    Bend Radius
    36 in
    Fitting Type
    Elbow
    Price
    $
    594
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available