Thomas and Betts C68-4X-G Ocal Form 8 Type C Conduit Body With Cover | Graybar Store
Thomas and Betts - Ocal Form 8 Type C Conduit Body With Cover - C68-4X-G
+ / - Hover over image to Zoom
Other Views

    Ocal Form 8 Type C Conduit Body With Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: C68-4X-G
    SKU: 25457377
    $406.75
    Checking Pricing
         
    Height (Inches):3.56
    Color / Finish:Gray
    Brand or Series:Ocal®
    Trade Size (Inches):2 in.
    Shape:C
    Length:12-1/4 in.
    Width (Inches):3-3/4
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C68-4X-G
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Brand or Series Ocal®
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    Product Overview:
    Ocal® PVC Coated Conduit Body, Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 2 in, Length: 12-1/4 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in