Thomas and Betts C4484XG Ocal Form 8 Type C Conduit Body With Cover | Graybar Store
Thomas and Betts - Ocal Form 8 Type C Conduit Body With Cover - C4484XG
+ / - Hover over image to Zoom
Other Views

    Ocal Form 8 Type C Conduit Body With Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: C4484XG
    SKU: 25457375
    $225.98
    Checking Pricing
         
    Height (Inches):2.38
    Size:2.19 D x 2.38 H in
    Color / Finish:Gray; PVC
    Brand or Series:Ocal®
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C4484XG
    • Size 2.19 D x 2.38 H in
    • Brand or Series Ocal®
    • Color / Finish Gray; PVC
    Product Overview:
    Ocal® Conduit Body, Iron, Gray; PVC, Trade Size (Inches): 1-1/4 in, Size: 2.19 D x 2.38 H in