Thomas and Betts C28-4X-G Ocal Form 8 Type C Conduit Body With Cover | Graybar Store
Thomas and Betts - Ocal Form 8 Type C Conduit Body With Cover - C28-4X-G
+ / - Hover over image to Zoom
Other Views

    Ocal Form 8 Type C Conduit Body With Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: C28-4X-G
    SKU: 25271693
    $56.29
    Checking Pricing
         
    Height (Inches):1.53
    Color / Finish:Gray
    Brand or Series:Ocal®
    Trade Size (Inches):3/4 in.
    Shape:C
    Length:6.28 in.
    Width (Inches):1.19
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C28-4X-G
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Brand or Series Ocal®
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    Product Overview:
    Ocal® PVC Coated Conduit Body, Cast Iron (Body); Cast Iron (Cover); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 3/4 in, Length: 6.28 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in