Thomas and Betts Ocal Form 8 Type C Conduit Body With Cover | Graybar Store
Thomas and Betts - Ocal Form 8 Type C Conduit Body With Cover
+ / - Hover over image to Zoom
Other Views

    Ocal Form 8 Type C Conduit Body With Cover

    Manufacturer: Thomas and Betts
         

    Ocal Type C conduit body is made of iron for high strength. It comes with cover, an integral O-ring seal and stainless steel encapsulated screws.

    • Manufacturer Thomas and Betts
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 8
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Iron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    C68-4X-G
    25457377
    3.56
    Gray
    Ocal®
    2 in.
    C
    12-1/4 in.
    3-3/4
    Threaded
    $
    406
    .75
    /
    EA
    25457377
    Height (Inches)
    3.56
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    C
    Length
    12-1/4 in.
    Width (Inches)
    3-3/4
    Fitting Type
    Threaded
    $
    406
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C28-4X-G
    25271693
    1.53
    Gray
    Ocal®
    3/4 in.
    C
    6.28 in.
    1.19
    Threaded
    $
    56
    .29
    /
    EA
    25271693
    Height (Inches)
    1.53
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    3/4 in.
    Shape
    C
    Length
    6.28 in.
    Width (Inches)
    1.19
    Fitting Type
    Threaded
    $
    56
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457377 SKU, 25457377 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    C
    Length
    12-1/4 in.
    Width (Inches)
    3-3/4
    Fitting Type
    Threaded
    Price
    $
    406
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271693 SKU, 25271693 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    3/4 in.
    Shape
    C
    Length
    6.28 in.
    Width (Inches)
    1.19
    Fitting Type
    Threaded
    Price
    $
    56
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available