Thomas and Betts C57-G Ocal Form 7 Type C Conduit Body With Cover | Graybar Store
Thomas and Betts - Ocal Form 7 Type C Conduit Body With Cover - C57-G
+ / - Hover over image to Zoom
Other Views

    Ocal Form 7 Type C Conduit Body With Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: C57-G
    SKU: 94041586
    $118.46
    Checking Pricing
         
    Height (Inches):2.6
    Size:2.45 D x 2.60 H in
    Color / Finish:Gray; PVC
    Brand or Series:Ocal®
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C57-G
    • Size 2.45 D x 2.60 H in
    • Brand or Series Ocal®
    • Color / Finish Gray; PVC
    Product Overview:
    Ocal® Conduit Body, Iron, Gray; PVC, Trade Size (Inches): 1-1/2 in, Size: 2.45 D x 2.60 H in