Thomas and Betts Ocal Form 7 Type C Conduit Body With Cover | Graybar Store
Thomas and Betts - Ocal Form 7 Type C Conduit Body With Cover
+ / - Hover over image to Zoom
Other Views

    Ocal Form 7 Type C Conduit Body With Cover

    Manufacturer: Thomas and Betts
         

    The form 7 conduit body is designed with a flat back to maintain the body more stable during installation.

    • Manufacturer Thomas and Betts
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Type Conduit Body
    • Bend (Degree) 90 °
    • Body Type Form 7
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Iron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    C67-G
    97190381
    3.2
    Gray
    Ocal®
    2 in.
    C
    9-1/2 in.
    3.05
    Threaded
    $
    375
    .19
    /
    EA
    97190381
    Height (Inches)
    3.2
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    C
    Length
    9-1/2 in.
    Width (Inches)
    3.05
    Fitting Type
    Threaded
    $
    375
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C27-G
    93177217
    1.6
    Gray
    Ocal®
    3/4 in.
    C
    6.05 in.
    1.65
    Threaded
    $
    60
    .71
    /
    EA
    93177217
    Height (Inches)
    1.6
    Color / Finish
    Gray
    Brand or Series
    Ocal®
    Trade Size (Inches)
    3/4 in.
    Shape
    C
    Length
    6.05 in.
    Width (Inches)
    1.65
    Fitting Type
    Threaded
    $
    60
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97190381 SKU, 97190381 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    2 in.
    Shape
    C
    Length
    9-1/2 in.
    Width (Inches)
    3.05
    Fitting Type
    Threaded
    Price
    $
    375
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93177217 SKU, 93177217 ANALYTICS...
    Brand or Series
    Ocal®
    Trade Size (Inches)
    3/4 in.
    Shape
    C
    Length
    6.05 in.
    Width (Inches)
    1.65
    Fitting Type
    Threaded
    Price
    $
    60
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available