Thomas and Betts COND2-G Ocal® Dark Gray 40 mil PVC-Coated Hot-Dip Galvanized Rigid Steel Conduit | Graybar Store
Thomas and Betts - Ocal® Dark Gray 40 mil PVC-Coated Hot-Dip Galvanized Rigid Steel Conduit - COND2-G
+ / - Hover over image to Zoom
Other Views

    Ocal® Dark Gray 40 mil PVC-Coated Hot-Dip Galvanized Rigid Steel Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: COND2-G
    SKU: 90002098
    $149.55
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:10 ft.
    Inner Diameter:2.083 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # COND2-G
    • Inner Diameter 2.083 in.
    • Length 10 ft.
    • Materials 40 mil PVC-Coated Hot-Dip Galvanized Steel
    Product Overview:
    2 in. Ocal® dark grey 40 mil PVC-Coated hot-dip galvanized rigid steel conduit with blue urethane interior coating, length 10 ft.