Thomas and Betts COND1SA-G Ocal Conduit Without Couplings | Graybar Store
Thomas and Betts - Ocal Conduit Without Couplings - COND1SA-G
+ / - Hover over image to Zoom
Other Views

    Ocal Conduit Without Couplings

    Manufacturer: Thomas and Betts
    Manufacturer #: COND1SA-G
    SKU: 25126240
    $9.47
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:9 ft. 11 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # COND1SA-G
    • Type PVC Coated Conduit
    • Coating PVC
    • Color / Finish Grey
    • Length 9 ft. 11 in.
    Product Overview:
    Conduit Without Couplings; 1 Inch, 9 ft 11 Inch Length, Rigid Aluminum, 40 mil PVC Coated, Grey