Thomas and Betts PAR1/2-G Ocal® Conduit Beam Clamp, PVC Coated, Malleable Iron, Parallel, 1/2 in. | Graybar Store
Thomas and Betts - Ocal® Conduit Beam Clamp, PVC Coated, Malleable Iron, Parallel, 1/2 in. - PAR1/2-G
+ / - Hover over image to Zoom
Other Views

    Ocal® Conduit Beam Clamp, PVC Coated, Malleable Iron, Parallel, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: PAR1/2-G
    SKU: 93177271
    $65.81
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:PVC Coated Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PAR1/2-G
    • Materials Malleable Iron
    • Trade Size (Inches) 1/2 in.
    • Use With PVC Coated Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ocal® PVC Coated Conduit Beam Clamp, Trade Size (Inches): 1/2 in, Malleable Iron, Use With: PVC Coated Conduits