Thomas and Betts EYS56G Ocal-Blue® Sealing Fitting, PVC Double-Coated Iron Alloy, Vertical/Horizontal, Female/Male, 1-1/2 in. | Graybar Store
Thomas and Betts - Ocal-Blue® Sealing Fitting, PVC Double-Coated Iron Alloy, Vertical/Horizontal, Female/Male, 1-1/2 in. - EYS56G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Sealing Fitting, PVC Double-Coated Iron Alloy, Vertical/Horizontal, Female/Male, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EYS56G
    SKU: 25056432
    $276.43
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Use With:Crouse-Hinds Sealing Compound and Fiber
    Nom. Length (Inches):0.002 in.
    Diameter (Inches):2.44 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EYS56G
    • Diameter (Inches) 2.44 in.
    • Materials Ductile Iron
    • Nom. Length (Inches) 0.002 in.
    • Throat Type Insulated
    Product Overview:
    Ocal® PVC Double-Coated Conduit Sealing Fitting, Ductile Iron, Trade Size (Inches): 1-1/2 in, Nom. Length (Inches): 0.002 in, Diameter (Inches): 2.44 in