Thomas and Betts EYS3-G Ocal-Blue® Sealing Fitting, PVC Coated Iron Alloy, Vertical, Female, 1 in. | Graybar Store
Thomas and Betts - Ocal-Blue® Sealing Fitting, PVC Coated Iron Alloy, Vertical, Female, 1 in. - EYS3-G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Sealing Fitting, PVC Coated Iron Alloy, Vertical, Female, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EYS3-G
    SKU: 93177246
    $79.54
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Crouse-Hinds Sealing Compound and Fiber
    Nom. Length (Inches):0.002 in.
    Diameter (Inches):1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EYS3-G
    • Diameter (Inches) 1-3/4 in.
    • Materials Ductile Iron
    • Nom. Length (Inches) 0.002 in.
    Product Overview:
    Ocal® PVC Double-Coated Conduit Sealing Fitting, Ductile Iron, Trade Size (Inches): 1 in, Nom. Length (Inches): 0.002 in, Diameter (Inches): 1-3/4 in