Thomas and Betts Ocal-Blue® GUAT Conduit Body, PVC Coated Ductile Iron, Hazardous Location | Graybar Store
Thomas and Betts - Ocal-Blue® GUAT Conduit Body, PVC Coated Ductile Iron, Hazardous Location
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® GUAT Conduit Body, PVC Coated Ductile Iron, Hazardous Location

    Manufacturer: Thomas and Betts
         

    Ocal-Blue® GUAT conduit body is explosion-proof, dust-ignition proof, raintight and rated Class I, Division 1 & 2, Groups C & D - Class II, Division 1, Groups E, F, G - Class III, Division 1 & 2 - NEMA 3, 4, 7 CD, 9 EFG.

    • Manufacturer Thomas and Betts
    • Materials Ductile Iron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Nom. Length (Inches)
    Price
    GUAT26-G
    90085504
    3/4 in.
    0.002 in.
    $
    326
    .71
    /
    EA
    90085504
    Trade Size (Inches)
    3/4 in.
    Nom. Length (Inches)
    0.002 in.
    $
    326
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GUAT36-G
    96092512
    1 in.
    0.002 in.
    $
    155
    .44
    /
    EA
    96092512
    Trade Size (Inches)
    1 in.
    Nom. Length (Inches)
    0.002 in.
    $
    155
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085504 SKU, 90085504 ANALYTICS...
    Price
    $
    326
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96092512 SKU, 96092512 ANALYTICS...
    Price
    $
    155
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available