Thomas and Betts GUAT36-G Ocal-Blue® GUAT Conduit Body, PVC Coated Ductile Iron, Hazardous Location, 1 in. | Graybar Store
Thomas and Betts - Ocal-Blue® GUAT Conduit Body, PVC Coated Ductile Iron, Hazardous Location, 1 in. - GUAT36-G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® GUAT Conduit Body, PVC Coated Ductile Iron, Hazardous Location, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAT36-G
    SKU: 96092512
    $155.44
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Nom. Length (Inches):0.002 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAT36-G
    • Materials Ductile Iron
    • Nom. Length (Inches) 0.002 in.
    Product Overview:
    Ocal® PVC Double-Coated Conduit Outlet Box, Ductile Iron, Trade Size (Inches): 1 in, Nom. Length (Inches): 0.002 in