Thomas and Betts Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C | Graybar Store
Thomas and Betts - Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Grounding Hub, PVC Coated Zinc, Insulated 105°C

    Manufacturer: Thomas and Betts
         

    Ocal-Blue® insulated grounding hub has pressure sealing sleeves to protect the connection.

    • Manufacturer Thomas and Betts
    • Materials Zinc
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Use With
    Nom. Length (Inches)
    Diameter (Inches)
    Price
    STG6-G
    25124834
    2 in.
    PVC-Coated Conduit Bodies and Fittings
    1-15/16 in.
    3-1/4 in.
    $
    249
    .01
    /
    EA
    25124834
    Trade Size (Inches)
    2 in.
    Use With
    PVC-Coated Conduit Bodies and Fittings
    Nom. Length (Inches)
    1-15/16 in.
    Diameter (Inches)
    3-1/4 in.
    $
    249
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    STG5G
    25124831
    1-1/2 in.
    PVC-Coated Conduit Bodies and Fittings
    1-7/8 in.
    2-3/4 in.
    $
    92
    .14
    /
    EA
    25124831
    Trade Size (Inches)
    1-1/2 in.
    Use With
    PVC-Coated Conduit Bodies and Fittings
    Nom. Length (Inches)
    1-7/8 in.
    Diameter (Inches)
    2-3/4 in.
    $
    92
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    STG2G
    25124818
    3/4 in.
    PVC-Coated Conduit Bodies and Fittings
    1-19/32 in.
    1.44 in.
    $
    58
    .46
    /
    EA
    25124818
    Trade Size (Inches)
    3/4 in.
    Use With
    PVC-Coated Conduit Bodies and Fittings
    Nom. Length (Inches)
    1-19/32 in.
    Diameter (Inches)
    1.44 in.
    $
    58
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    STG3-G
    25124822
    1 in.
    PVC-Coated Conduit Bodies and Fittings
    1-13/16 in.
    2 in.
    $
    62
    .50
    /
    EA
    25124822
    Trade Size (Inches)
    1 in.
    Use With
    PVC-Coated Conduit Bodies and Fittings
    Nom. Length (Inches)
    1-13/16 in.
    Diameter (Inches)
    2 in.
    $
    62
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25124834 SKU, 25124834 ANALYTICS...
    Nom. Length (Inches)
    1-15/16 in.
    Diameter (Inches)
    3-1/4 in.
    Price
    $
    249
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25124831 SKU, 25124831 ANALYTICS...
    Nom. Length (Inches)
    1-7/8 in.
    Diameter (Inches)
    2-3/4 in.
    Price
    $
    92
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25124818 SKU, 25124818 ANALYTICS...
    Nom. Length (Inches)
    1-19/32 in.
    Diameter (Inches)
    1.44 in.
    Price
    $
    58
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25124822 SKU, 25124822 ANALYTICS...
    Nom. Length (Inches)
    1-13/16 in.
    Diameter (Inches)
    2 in.
    Price
    $
    62
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available