Thomas and Betts EYD2G Ocal-Blue® Drain Sealing Fitting, PVC Double-Coated Ductile Iron, Female, Hazardous Location, 3/4 in. | Graybar Store
Thomas and Betts - Ocal-Blue® Drain Sealing Fitting, PVC Double-Coated Ductile Iron, Female, Hazardous Location, 3/4 in. - EYD2G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Drain Sealing Fitting, PVC Double-Coated Ductile Iron, Female, Hazardous Location, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EYD2G
    SKU: 25056444
    $332.72
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Nom. Length (Inches):0.002 in.
    Diameter (Inches):1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EYD2G
    • Diameter (Inches) 1-3/4 in.
    • Materials Ductile Iron
    • Nom. Length (Inches) 0.002 in.
    Product Overview:
    Ocal® PVC Double-Coated Conduit Sealing Fitting, Ductile Iron, Trade Size (Inches): 3/4 in, Nom. Length (Inches): 0.002 in, Diameter (Inches): 1-3/4 in