Thomas and Betts FS22-G OCAL-BLUE Double-Coat FS/FD Device Boxes | Graybar Store
Thomas and Betts - OCAL-BLUE Double-Coat FS/FD Device Boxes - FS22-G
+ / - Hover over image to Zoom
Other Views

    OCAL-BLUE Double-Coat FS/FD Device Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: FS22-G
    SKU: 25126043
    $202.48
    Checking Pricing
         
    No. of Gangs:2
    Box Style:Shallow
    Color:Grey
    Pipe Size (Inches):3/4 in
    Size:3/4 in
    Material:Gray Iron
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FS22-G
    • Color Grey
    • Size 3/4 in
    • Box Style Shallow
    • No. of Gangs 2
    Product Overview:
    Ocal-Blue® Device Box, Gray Iron, Grey, Size: 3/4 in, Box Style: Shallow