Thomas and Betts 502-G Ocal® Beam Clamp, PVC Coated Malleable Iron, Grey, 3/8 in.-16 | Graybar Store
Thomas and Betts - Ocal® Beam Clamp, PVC Coated Malleable Iron, Grey, 3/8 in.-16 - 502-G
+ / - Hover over image to Zoom
Other Views

    Ocal® Beam Clamp, PVC Coated Malleable Iron, Grey, 3/8 in.-16

    Manufacturer: Thomas and Betts
    Manufacturer #: 502-G
    SKU: 98405905
    $44.24
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Conduit Runs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 502-G
    • Materials Malleable Iron
    • Trade Size (Inches) 1 in.
    Product Overview:
    Ocal® Hanger Rod Beam Clamp, Trade Size (Inches): 1 in, Malleable Iron, Use With: Conduit Runs