Thomas and Betts 1HMS2-G Ocal® 1 Hole PVC Coated Malleable Iron 2 in. Conduit Strap | Graybar Store
Thomas and Betts - Ocal® 1 Hole PVC Coated Malleable Iron 2 in. Conduit Strap - 1HMS2-G
+ / - Hover over image to Zoom
Other Views

    Ocal® 1 Hole PVC Coated Malleable Iron 2 in. Conduit Strap

    Manufacturer: Thomas and Betts
    Manufacturer #: 1HMS2-G
    SKU: 92046448
    $28.28
    Checking Pricing
         
    Use With:Conduits
    Trade Size:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1HMS2-G
    • Materials Malleable Iron
    • Trade Size 2 in.
    Product Overview:
    Ocal® 1 Hole PVC Coated Pipe Strap, Malleable Iron, Trade Size: 2 in