Oberon Wireless 1064-00 Oberon Wireless for Cisco 1142 | Graybar Store
Oberon Wireless - Oberon Wireless for Cisco 1142 - 1064-00
+ / - Hover over image to Zoom
Other Views

    Oberon Wireless for Cisco 1142

    Manufacturer: Oberon Wireless
    Manufacturer #: 1064-00
    SKU: 25270449
    $225.65
    Checking Pricing
         
    Dimensions:2 ft. x 2 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1064-00
    • Color White
    • Dimensions 2 ft. x 2 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Locking 2 ft X 2ft ceiling tile-like mounting solution for Cisco 1140, 1260, 3500/3600, 3600 series wireless access points.