Leviton O2C20-MDW O2C Dual Relay Multi-Technology Occupancy Sensor, White, 2000 sq. ft. | Graybar Store
Leviton - O2C Dual Relay Multi-Technology Occupancy Sensor, White, 2000 sq. ft. - O2C20-MDW
+ / - Hover over image to Zoom
Other Views

    O2C Dual Relay Multi-Technology Occupancy Sensor, White, 2000 sq. ft.

    Manufacturer: Leviton
    Manufacturer #: O2C20-MDW
    SKU: 25678260
    $302.04
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # O2C20-MDW
    • Color White
    • Coverage (Degrees / Square Feet) 360/2000
    • Installation Type Ceiling
    Product Overview:
    Multi-Technology PIR/Ultrasonic Occupancy Sensor. Dual Relay. Line Voltage. Ceiling Mount. 2000 Sq. Ft Coverage. 360 Degree Pattern. Commercial Grade, White