Pass and Seymour (Legrand) 3884 Nylon Surface Mount 30A 125/250V Single Straight Blade Dryer Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon Surface Mount 30A 125/250V Single Straight Blade Dryer Receptacle - 3884
+ / - Hover over image to Zoom
Other Views

    Nylon Surface Mount 30A 125/250V Single Straight Blade Dryer Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3884
    SKU: 90015444
    $31.12
    Checking Pricing
         
    NEMA Rating:NEMA 14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3884
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 14-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nylon 30A 125/250V 3P4W NEMA 14 30R surface mount single straight blade dryer receptacle.