Leviton 5461 Nylon Straight Blade Surface Back/Side Wired Single Receptacle, Heavy Duty Industrial Grade | Graybar Store
Leviton - Nylon Straight Blade Surface Back/Side Wired Single Receptacle, Heavy Duty Industrial Grade - 5461
+ / - Hover over image to Zoom
Other Views

    Nylon Straight Blade Surface Back/Side Wired Single Receptacle, Heavy Duty Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5461
    SKU: 88156895
    $14.98
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250V
    Color:Brown
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5461
    • Color Brown
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 6-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brown nylon 20A 250V 2P3W NEMA 6 20R back and side wired surface mount single straight blade receptacle.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.